Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Decon DecK™
SDP

Catalog No. p-4625166
Change view
Click to view available options
Type:
P1 Ultra-Decon Deck
P2 Ultra-Decon Deck
P4 Ultra-Decon Deck
For Use With (Equipment):
Hospital decon system
Non-ambulatory decon system
Tactical decon system
Model:
P1
P2
P4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Model
19-130-4734 P4 Ultra-Decon Deck Hospital decon system P4
19-130-4735 P4 Ultra-Decon Deck Tactical decon system P4
19-130-4737 P1 Ultra-Decon Deck Non-ambulatory decon system P1
19-130-4736 P2 Ultra-Decon Deck Non-ambulatory decon system P2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-4734 Supplier Youngstown Barrel & Drum Supplier No. 6300 UT

Allows contaminants to be separated from workers and patients

  • Material: Polyethylene
  • Color: Orange

Specifications

Color Orange
Material Polyethylene
Type P4 Ultra-Decon Deck
For Use With (Equipment) Hospital decon system
Model P4
Dimensions (L x W x H) 61.25 x 5.75 x 52 in. (155.5 x 14.6 x 132.08 cm)
Length (English) 61.25 in.
Length (Metric) 155.5 cm
Width (English) 5.75 in.
Width (Metric) 14.6 cm
Height (English) 52 in.
Height (Metric) 132.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.