Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Dewatering Bag
SDP

Catalog No. p-3801984
Change view
Click to view available options
Dimensions (L x W):
6 x 6 ft.
10 x 15 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-5057 10 x 15 ft.
19-130-5056 6 x 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-5057 Supplier Youngstown Barrel & Drum Supplier No. 9725O/S UT

Detains oil & sediment.

Ultra-Dewatering Bag: Oil & Sediment Model, 10' x 15'. Black. Detains both oil and sediment, offering a combination of benefits not available in alternative dewatering bags. Accommodates up to 4 in. discharge hose. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans.

Specifications

Certifications/Compliance Helps comply with NPDES, 40 CFR 122.26 (1999)
Color Gray
Capacity (English) 150 cu. ft.
Capacity (Metric) 4,247 L
Material Polypropylene Geotextile
Type Ultra Dewatering Bag
For Use With (Application) Used as best management practice in stormwater pollution prevention plans
For Use With (Equipment) Ultra-dewatering oil and sediment model
Model Oil and sediment
Packaging Quantity 1 Ea.
Shape Rectangular
Dimensions (L x W) 10 x 15 ft.
Length (English) 15 ft.
Length (Metric) 457.2 cm
Width (English) 10 ft.
Width (Metric) 304.8 cm
Diameter (English) 4 in.
Diameter (Metric) 10.16cm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.