Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Guard; Oil and Sediment Plus Model
SDP

Catalog No. p-3802006
Change view
Click to view available options
Length (English):
48 in.
60 in.
Weight (English):
20 lb.
30 lb.
Width (English):
36 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Width (English)
19-130-4749 48 in. 20 lb. 36 in.
18-820-326 60 in. 30 lb. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-4749 Supplier Youngstown Barrel & Drum Supplier No. 9220 UT

The Plus model has the addition of the Ultra X-Tex filter strips to allow it to absorb up to 1.38 gallons of oil and up to 40 lbs of sediment.

Ultra-Drain Guard; Oil and Sediment Plus Model. 10-Pack. 48 in. x 36 in. x 18 in.. The Plus model has the addition of the Ultra X-Tex filter strips to allow it to absorb up to 1.38 gallons of oil and up to 40 lbs of sediment.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Black
Material X-Tex
Type Drain Guard
For Use With (Application) Industrial facilities, construction sites, parking lots and drive up retail facilities
Model PLUS
Packaging Quantity 10/Pk.
Shape Rectangular
Dimensions (L x W x H) 48 x 36 x 18 in. (122 x 91 x 46 cm)
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 36 in.
Width (Metric) 91 cm
Height (English) 18 in.
Height (Metric) 46 cm
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Weight (English) 20 lb.
Weight (Metric) 9.07 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.