Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Gravel Bags™
SDP

Catalog No. 19171326
Change view
Click to view available options
Color:
Green
Orange
Packaging Quantity:
1 Roll
125 Bags/Box
2 Rolls
250 Bags/Box
Weight (English):
60 lb.
75 lb.
80 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Packaging Quantity Weight (English)
19-171-326 Green 2 Rolls 80 lb.
19-171-323 Orange 1 Roll 75 lb.
19-171-324 Green 250 Bags/Box 60 lb.
19-171-322 Orange 250 Bags/Box 60 lb.
19-171-325 Green 125 Bags/Box 60 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-171-326 Supplier Youngstown Barrel & Drum Supplier No. 9784 UT

Woven material eliminates the flaws and failures of sewn edges

  • Rugged material and construction can, in most instances, withstand being driven-over, a typical problem with lesser bags
  • High UV rating allows multi-year life in sun and elements

Specifications

Dimensions (L x W) 250 yd. x 11 in.
Color Green
Type Ultra Gravel Bag
Width (Metric) 27.94 cm
Width (English) 11 in.
Weight (Metric) 36.28 kg
For Use With (Application) Drain protection and erosion control
Length (English) 250 yd.
Length (Metric) 228.6 m
Packaging Quantity 2 Rolls
Weight (English) 80 lb.
Material Polymer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.