Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Hose Stand™
SDP

Catalog No. 18938438
Change view
Click to view available options
Material:
Polyethylene
Model:
Collapsible
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Model
18-938-438 Polyethylene Collapsible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-938-438 Supplier Youngstown Barrel & Drum Supplier No. 8328 UT

missing translation for 'validMainframeMsg'

Keeps hoses off of berm sidewalls - helps maintain structural integrity and capacity of Containment Berm

  • Versatile unit that can be used completely inside or outside of Berm or straddling Berm with sidewall running through 8 in. wide opening in support sections
  • Heavy-duty, ribbed polyethylene support sections are compatible with fuel and many other chemicals
  • Unit quickly and easily disassembles into four flat pieces for easy transport and storage
  • Cutout in top of unit can handle up to 6.5 in. hoses and keeps them secure
  • Wide 27 in. dia. base keeps unit in place and upright
  • Dimensions: 27 × 27 × 23.875 in. (68.6 × 65.6 × 60.64cm)

Specifications

Material Polyethylene
Type Ultra Hose Stand
For Use With (Application) Designed to keep heavy hoses from pushing down berm walls particularly useful with collapsible or stake walls, this device raises the hose, allowing it to sit higher than wall
For Use With (Equipment) 6.5 in. hoses off of berm sidewalls which helps in maintaining structural integrity and capacity of containment berm
Includes Heavy-duty ribbed polyethylene support, cutout top that can handle up to 6.5 in. hoses
Model Collapsible
Dimensions (L x W x H) 27 x 27 x 24 in. (68.58 x 68.58 x 60.9 cm)
Length (English) 27 in.
Length (Metric) 68.58 cm
Width (English) 27 in.
Width (Metric) 68.58 cm
Height (English) 24 in.
Height (Metric) 60.9 cm
Diameter (English) 13 in.
Diameter (Metric) 33 cm
Weight (English) 5 lb.
Weight (Metric) 2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.