Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Microbes™
SDP

Catalog No. 18938416
Change view
Click to view available options
Capacity (Metric):
0.11 L
0.17 L
0.82 L
11.33 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-938-416 0.82 L
18-938-413 0.11 L
18-938-414 11.33 kg
18-938-415 0.17 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-938-416 Supplier Youngstown Barrel & Drum Supplier No. 5239 UT

Supercharge mother nature's own bioremediation process

  • Housed in bentonite clay powder that provides slightly moist environment
  • Available in choice of water soluble packets or resealable/Water-Proof shaker containers
  • Water soluble packets can be placed in the area that needs to be cleaned, they dissolve and allow Ultra-Microbes to spread throughout the area
  • 4 oz. packets can be thrown into oil/water seperators, catch basins, grease traps and other areas to facilitate oil and grease removal
  • Bulk bags (25 lb.) are available for large spills, open water applications or frequent use areas

Specifications

Capacity (English) 28 oz.
Capacity (Metric) 0.82 L
Type Microbes
For Use With (Application) For moist environment
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.