Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Passive Skimmers
SDP

Catalog No. 19120117
Change view
Click to view available options
Packaging Quantity:
2/Cs.
5/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-120-117 5/Cs.
19-120-116 2/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-117 Supplier Youngstown Barrel & Drum Supplier No. 9261 UT

missing translation for 'validMainframeMsg'

Floats on the surface of water and continuously absorb oil from catch basins and storm basins.

Ultra-Passive Skimmer. Designed to float on the surface of water and continuously absorb oil from catch basins and storm basins. One 22 in. x 14 in. x 2 in. unit can hold up to 2 gallons of oil. Will not create ponding or clog due to sediment. 5-Pack.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26 (1999), TMDL
Color Orange
Capacity (English) 2 gal.
Capacity (Metric) 7.57 L
Material Polymer
Type Ultra Passive Skimmer
For Use With (Application) Remove oil permanently from catch basins and storm drains
For Use With (Equipment) Catch basins, sumps, vaults and holding tanks
Model Floating
Packaging Quantity 5/Cs.
Shape Square
Dimensions (L x W x H) 22 x 14 x 2 in. (55.88 x 35.5 x 5.08 cm)
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Weight (English) 7 lb.
Weight (Metric) 4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.