Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Post Protectors™
SDP

Catalog No. 191305052
Change view
Click to view available options
For Use With (Equipment):
For 4 in. dia. posts
For 6 in. dia. posts
Weight (English):
11 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Weight (English)
19-130-5052 For 6 in. dia. posts 11 lb.
19-120-053 - -
19-130-5051 For 4 in. dia. posts 11 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-5052 Supplier Youngstown Barrel & Drum Supplier No. 1526 UT

Rugged construction minimizes scratches, dents and other damage

  • One-piece, lightweight design makes installation quick and easy
  • Fits posts up to 132cm (52 in.) tall
  • UV inhibitor in resin resists degrading effects of sunlight
  • All polyethylene construction

Specifications

Color Yellow
For Use With (Equipment) For 6 in. dia. posts
Height (English) 52 in.
Height (Metric) 132 cm
Weight (English) 11 lb.
Weight (Metric) 5 kg
Material Polyethylene
Type Ultra Post Protector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.