Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum 20 in. Shovel
SDP

Catalog No. 19820905
Change view
Click to view available options
Length (English):
29 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-820-905 29 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-905 Supplier Youngstown Barrel & Drum Supplier No. 0401 UT

missing translation for 'validMainframeMsg'

Collapsible shovels are perfect for spill kits

  • Rugged construction allows shoveling of granular sorbents, sludges and contaminated soil
  • Non-sparking aluminum models break down to fit into spill kits as small as 5-gallon pails
  • Assemble in just seconds
  • Tempered aluminum scoop
  • Shaft constructed of aircraft-quality 6061 T6 aluminum
  • Large, sturdy, molded polyethylene "D" grip handle

Specifications

Material Aluminum
Type Collapsible Shovel
For Use With (Application) Allows shoveling of granular sorbents, sludges and contaminated soil
For Use With (Equipment) 5 gal. or larger spill kit
Includes Quick release aircraft-quality 6061 T6 aluminum shaft. and large sturdy molded polyethylene D grip fixed handle, 11 L x 10 in. W tempered aluminum Scoop
Packaging Quantity 1 Ea.
Length (English) 29 in.
Length (Metric) 73.66 cm
Weight (English) 246.91 lb.
Weight (Metric) 112 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.