Learn More
Youngstown Barrel & Drum Ultra-Safety Cabinet Bladder System™

Description
- Retrofit all vertical drum storage cabinets to meet compliance requirements for containment of flammable and combustible liquids under EPA 40 CFR 264.175 and Uniform Fire Code Article 7901.8.5
- To use raise existing drum cabinets 8 in. (20cm) from the floor, slide the bladder system in place, and lower the cabinet on top of the structural-steel frame
- Significant leaks or spills unfurl the hidden containment bladder to provide complete spill containment; small spills are captured inside the polyethylene sump while significant leaks flow over the cabinet door sill and into the polyethylene sump
- Heavy-duty, inner-steel framework keeps the cabinet stable, even in a fire
- Low-profile design firmly positions drum cabinets only 6 1/4 in. (16cm) off the plant floor, so wastes can be poured into drum-top funnels at a convenient height with less risk for splashes into the eyes or face
Cabinet not included.
Specifications
Specifications
| Dimensions (D x W x H) | 37.75 x 37.75 x 6.25 in. |
| Height (Metric) Exterior | 15.8 cm |
| Width (Metric) Exterior | 95.8 cm |
| Depth (Metric) Exterior | 95.8 cm |
| For Use With (Application) | Retrofit vertical one drum storage cabinet which fits under cabinet to capture spills |
| Product Type | Spill containment bladder system |
| Width (English) Exterior | 37.75 in. |
| Depth (English) Exterior | 37.75 in. |
| Weight (English) | 57 lb. |
| Height (English) Exterior | 6.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.