Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Safety Cabinet Bladder System™
SDP

Catalog No. 19120082
Change view
Click to view available options
Dimensions (D x W x H):
37.75 x 37.75 x 6.25 in.
63.5 x 37.75 x 6.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
19-120-082 63.5 x 37.75 x 6.25 in.
19-120-081 37.75 x 37.75 x 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-082 Supplier Youngstown Barrel & Drum Supplier No. 2421 UT

missing translation for 'validMainframeMsg'

Contains spills from drum strorage cabinets

  • Retrofit all vertical drum storage cabinets to meet compliance requirements for containment of flammable and combustible liquids under EPA 40 CFR 264.175 and Uniform Fire Code Article 7901.8.5
  • To use raise existing drum cabinets 8 in. (20cm) from the floor, slide the bladder system in place, and lower the cabinet on top of the structural-steel frame
  • Significant leaks or spills unfurl the hidden containment bladder to provide complete spill containment; small spills are captured inside the polyethylene sump while significant leaks flow over the cabinet door sill and into the polyethylene sump
  • Heavy-duty, inner-steel framework keeps the cabinet stable, even in a fire
  • Low-profile design firmly positions drum cabinets only 6 1/4 in. (16cm) off the plant floor, so wastes can be poured into drum-top funnels at a convenient height with less risk for splashes into the eyes or face

Cabinet not included.

Specifications

Dimensions (D x W x H) 63.5 x 37.75 x 6.25 in.
Width (Metric) Exterior 95.8 cm
Height (Metric) Exterior 15.8 cm
Depth (Metric) Exterior 161.29 cm
For Use With (Application) Retrofit vertical two drum storage cabinet which fits under cabinet to capture spills
Product Type Spill containment bladder system
Depth (English) Exterior 63.5 in.
Description Uniformly Dist. Load 3,000 lbs.
Containment Capacity 111 gal.
Height (English) Exterior 6.25 in.
Weight (English) 85 lb.
Width (English) Exterior 37.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.