Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Pallet Fluorinated Models™, (P2, P4)
SDP

Catalog No. p-4364610
Change view
Click to view available options
Holds:
2 Drums
4 Drums
Includes:
Drain
Without Drain
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Includes
19-130-5030 2 Drums Drain
19-130-5029 2 Drums Without Drain
18-938-440 4 Drums Without Drain
18-938-441 4 Drums Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-5030 Supplier Youngstown Barrel & Drum Supplier No. 1213 UT

Treated for compatibility with aggressive chlorinated solvents

  • Utilizes patented UltraTech “cross of life” system to ensure polyethylene sidewalls don't buckle
  • Containment capacity: 250L (66 gal.)
  • Comes in 2-drum and 4-drum spill pallets, with or without drain
  • Blue pallet color indicates fluorination

  • Dimensions: 174 × 72.4 × 30.5cm (68.5 × 28.5 × 12 in.)
  • Weight: 33.1kg (73 lb.)
  • Capacity: 317.5kg (700 lb.)

2-Drum Spill Pallet

  • Uniformly distributed load (UDL): 1361kg (3000 lbs.)
  • 4-Drum Spill Pallet
    • Uniformly distributed load (UDL): 2722kg (6000 lbs.)

    Compliance

    Meet 40 CFR 264.175 and SPCC

    Specifications

    Color Light Blue
    Capacity (English) 66 gal.
    Capacity (Metric) 249.8 L
    Material Polyethylene
    Type P2 Fluorinated Spill Pallet
    For Use With (Application) Provides maximum protection against aggressive chemicals
    Holds 2 Drums
    Includes Drain
    Load Bearing Capacity (English) 3000 gal.
    Load Bearing Capacity (Metric) 11356.2 L
    Model P2
    Dimensions (L x W x H) 53 x 29 x 16.5 in. (134.62 x 73.66 x 41.9 cm)
    Length (English) 53 in.
    Length (Metric) 134.62 cm
    Width (English) 29 in.
    Width (Metric) 73.66 cm
    Height (English) 16.5 in.
    Height (Metric) 41.9 cm
    Weight (English) 63 lb.
    Weight (Metric) 29 kg
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.