Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Berm™
SDP

Catalog No. 19058009
Change view
Click to view available options
Dimensions (L x W x H):
10 x 2.25 x 1.37 in.
10 x 4 x 2.25 in.
5 x 4 x 4.5 in.
Type:
Low Profile Ultra-Spill Berm
Ultra-Spill Berm
Ultra-Spill Berm Plus
Color:
Orange
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Type Color
19-058-009 10 x 4 x 2.25 in. Ultra-Spill Berm Orange
19-130-4975 10 x 2.25 x 1.37 in. Low Profile Ultra-Spill Berm Red
19-130-4976 5 x 4 x 4.5 in. Ultra-Spill Berm Plus Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-058-009 Supplier Youngstown Barrel & Drum Supplier No. 2100 UT

Helps contain or divert larger volume spills

Use for spill response, temporary secondary containment, and sealing off doorways during washdown operations

 

  • Flexible polyurethane construction is nonabsorbent and chemical resistant
  • Easily cleans with soap and water for repeated use
  • Spill Berm requires connectors and corners to connect 10 ft. sections and to make 90° corners (sold separately)
  • Spill Berm Plus features built-in connectors allowing multiple 5 ft. units to be quickly and easily connected

 

Compliance

Helps comply with NPDES and SPCC containment regulations.

Specifications

Certifications/Compliance NPDES, SPCC
Color Orange
Material Polyurethane
Type Ultra-Spill Berm
For Use With (Application) Use for spill response, temporary secondary containment, and sealing off doorways during washdown operations
For Use With (Equipment) Connectors and corners
Dimensions (L x W x H) 10 x 4 x 2.25 in.
Length (English) 10 ft.
Length (Metric) 3.04 m
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 2.25 in.
Height (Metric) 5.7 cm
Weight (English) 131 lb.
Weight (Metric) 14 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.