Learn More
Youngstown Barrel & Drum Ultra-Utility Trays

Description
- Ribbed bottom keeps cans, pails and other containers elevated above any spills or leaks
- Heavy-duty polyethylene construction will not rust or corrode
- Stackable for easy storage when not in use
- O.D.: 112.4 x 132 x 12.7cm (44.25 x 52 x 5 in.)
- I.D.: 101.6 x 122 x 12.1cm (40 x 48 x 4.75 in.)
- Capacity: 113.5L (30 gal.)
Specifications
Specifications
| Product Type | Ultra Utility Contaminant Tray |
| Color | Black |
| For Use With (Application) | Leak containment under trucks, industrial vehicles, machinery, engines, lubrication points, hydraulics and other equipment |
| For Use With (Equipment) | Cans, Pails and Containers |
| Material | HDPE |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Weight (English) | 18 lb. |
| Weight (Metric) | 8.16 Kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.