Learn More
Youngstown Barrel & Drum Ultra-Spill Collectors™, Flat Bottom

Description
- Rugged design allows safe handling by forklift under top flange
- 250L (66 gal.) containment capacity
- Available with or without drain
- Opening dia.: 61.6cm (24.25 in.)
- Outside dia.: 86.4cm (34 in.)
- Outside height: 69.2cm (27.25 in.)
For satellite waste collection, general storage of chemical drums and portable drum pumping stations
Order Info
Spill Collector Without Drain can be used with Ultra-Hard Top P1 Dolly (Cat. No. 19-171-851)
Compliance
Meets SPCC And EPA Container Storage Regulation 40 CFR 264.175
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 250 L |
| Type | Spill Collector |
| For Use With (Application) | Satellite waste collection, general storage of chemical drums and portable drum pumping stations |
| Shape | Flat |
| Height (English) | 27.25 in. |
| Height (Metric) | 69 cm |
| Diameter (English) | 34 in. |
| Diameter (Metric) | 86 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.