Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Drain Guard, Heavy Metal Model
SDP

Catalog No. 19171360
Change view
Click to view available options
Capacity (English):
Sediment: 30 lb., Oil: 0.23 lb., Metal: 0.41 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-171-360 Sediment: 30 lb., Oil: 0.23 lb., Metal: 0.41 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-171-360 Supplier Youngstown Barrel & Drum Supplier No. 9397 UT

Heavy metal removal media is contained in each section (pouch). Six pounds of heavy metal removal media is contained in the lower portion of the Drain Guard.

Ultra-Drain Guard, Heavy Metal Model. Remove heavy metal runoff water at the storm drain. 48 in. x 36 in. x 18 in.. A custom blend of heavy metal removal media is contained in each section (pouch). Six pounds of heavy metal removal media is contained in the lower portion of the Drain Guard. A non-permeable, PVC skirt at the top of the unit funnels all water to the lower portion of the Ultra-Drain Guard where it is forced to move through the media before it can move on into the storm drain. Filterable Metals: • Rubidium • Lithium • Potassium • Caesium • Ammonium • Sodium • Calcium • Silver • Cadmium • Lead • Zinc • Barium • Strontium • Copper • Mercury • Magnesium • Iron • Cobalt • Aluminum • Chromium.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26
Color Black
Capacity (English) Sediment: 30 lb., Oil: 0.23 lb., Metal: 0.41 lb.
Capacity (Metric) 13.5 kg (sediment), 0.87 kg (oil), 19 kg (metal)
Material PVC, Polypropylene Geotextile
Type Ultra-Drain Guard
For Use With (Application) Remove hydrocarbons, heavy metals, sediments and other organics from stormwater and industrial runoff
Includes Heavy metal removal media
Model Heavy Metal
Packaging Quantity 1 Ea.
Shape Rectangular
Dimensions (L x W x H) 48 x 36 x 18 in. (121.92 x 91.44 x 45.72 cm)
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 36 in.
Width (Metric) 91.44 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Diameter (English) 18 in.
Diameter (Metric) 45.72 cm
Weight (English) 6.5 lb.
Weight (Metric) 2.95 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.