Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Youngstown Barrel & Drum Ultra-Drain Guard, Catch Basin Insert; High Capacity Model
SDP

Catalog No. 18938437
Change view
Click to view available options
Capacity (English):
Oil: 1.9 gal., Sediment, dirt, and debris: 300 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-938-437 Oil: 1.9 gal., Sediment, dirt, and debris: 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-938-437 Supplier Youngstown Barrel & Drum Supplier No. 9393 UT

Captures large amounts of hydrocarbons and up to 300 lbs of sediment.

High capacity catch basin insert captures large amounts of sediment and oil. The geotextile material absorbs oil, grease, and other hydrocarbons, and captures up to 300 lbs. of sediment, dirt and debris. 60 in. x 60 in. skirt fits almost any drain (up to 54 in. x 54 in.). Coated steel retainers hold Drain Guard in place whether grating is removed or installed are optional.

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26 (1999)
Color Black
Capacity (English) Oil: 1.9 gal., Sediment, dirt, and debris: 300 lb.
Capacity (Metric) Oil: 7 L, Sediment, dirt and debris: 136 kg
Material Needle-punch Geotextile
Type Ultra-Drain Guard
For Use With (Application) Designed for areas expecting large levels or either sediment or oil
For Use With (Equipment) any drain (up to 54 in. x 54 in.).
Holds Holds up to 1.9 gallons (7 L) of oil and 300 lb. (136kg) of sediment, dirt and debris.
Includes Large 3 in. W polyester handling straps
Model High-capacity
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W) 60 x 60 in. (152.4 x 152.4 cm)
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Depth (English) 35 in.
Depth (Metric) 88.9 cm
Diameter (English) 24 in.
Diameter (Metric) 60.9 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.