Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Decon Dec™, Nonambulatory Model
SDP

Catalog No. 19339009
Change view
Click to view available options
Capacity (English):
88 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-339-009 88 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-339-009 Supplier Youngstown Barrel & Drum Supplier No. 6020 UT

Includes

Decon Deck with (1) Bladder Attachment, 20.32 x 20.32cm (8 x 8 in. ) Ground Tarp, Spray Wand (7 gpm output), and Supply Hose.

All-polyethylene construction will not rust or corrode

  • All decks are slip resistant
  • Deck and bladder contain 375L (99 gallons)

Specifications

Capacity (English) 88 gal.
Material Polyethylene
Type Decontamination Deck
For Use With (Application) Allows contaminants to be separated from workers and patients
Includes Decon deck™ with bladder attachment, 8 x 8 ft. ground tarp, spray wand (7gpm output), long slump and supply hose
Load Bearing Capacity (English) 4500 lb.
Load Bearing Capacity (Metric) 2041 kg
Model Non-ambulatory
Dimensions (L x W x H) 82.54 x 82.5 x 5.75 in. (209.65 x 209.55 x 14.6 cm)
Length (English) 82.54 in.
Length (Metric) 209.65 cm
Width (English) 82.5 in.
Width (Metric) 209.55 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Weight (English) 71 lb.
Weight (Metric) 32.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.