Learn More
Youngstown Barrel & Drum Pullover Cover for Ultra-IBC Spill Pallet Plus™ Units

Description
Compliance
Meets SPCC And EPA Container Storage Regulations.
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA |
| Material | Polyethylene |
| Type | Pull Over Cover |
| For Use With (Application) | Involves dealing with heavy rain conditions for the IBC pallets to keep them dry |
| For Use With (Equipment) | IBC spill pallet |
| Dimensions (L x W x H) | 24 x 12 x 8 in. (60.96 x 30.48 x 20.32 cm) |
| Length (English) | 24 in. |
| Length (Metric) | 60.96 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.