Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Duran™ Youtility Labels
SDP

Catalog No. 09841072 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
09-841-072 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-841-072 Supplier Duran™ Supplier No. 294010006

Contains (per pack) a roll of label sets and screw cap labels. Duran™ Youtility labels are packaged in a resealable, water resistant box.

  • White polyester
  • Self-adhesive label sets (200 x bottle (36mm x 70mm) and 200 x screw cap labels (30mm diam.)
  • Tear resistant polyester coated with high performance adhesive
  • Accept a variety of inks, including copier, printer, ballpoint and technical markers
  • Chemically resistant with -40°C to +150°C performance range
  • Autoclave/steam sterilisation Class 1 process indicator
  • Non-toxic and lead free
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance ANSI/AAMI/ISO 11140-1:2005
Adhesive Type Self-adhesive
Coating Polyester
Color White
Material Polyester
Product Type Youtility Label
Sterility Sterile
For Use With (Equipment) Duran Youtility bottle system
Includes 200 bottle labels and 200 screw cap labels, re-sealable water resistant box
Quantity 20/Pk.
Temperature Range (Metric) -40°C to +150 °C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.