Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 6052030 Pro Series DO/Conductivity Cables

Catalog No. 15177651 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (English):
39.3 in.
157.4 in.
393.7 in.
787.4 in.
1181.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15-177-651 393.7 in.
15-177-490 157.4 in.
13-398-94 39.3 in.
15-177-493 1181.1 in.
15-177-652 787.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-177-651 Supplier YSI™ Supplier No. 605203010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cables available in 4m, 10, 20, 30m lengths

The 6052030 cables ONLY work with the YSI Pro Plus handheld

  • Measure dissolved oxygen, conductivity, salinity, specific conductance, total dissolved solids and temperature
  • Conductivity sensor is built into the cable
  • Automatic salinity compensation for DO readings
  • Cables do NOT come with the DO sensor

TRUSTED_SUSTAINABILITY

Specifications

Includes Built-in conductivity sensor and temperature/DO sensor port
Length (English) 393.7 in.
Length (Metric) 10 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.