Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ EcoSense™ EC30A Conductivity/TDS/Temperature Pen

Catalog No. 15177850 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Cell Constant:
0.50 (TDS)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant
15-177-850 0.50 (TDS)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-177-850 Supplier YSI™ Supplier No. 606121
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Handheld instrument conveniently measures conductivity, specific conductance, salinity, TDS and temperature with a super-stable, four-electrode conductivity cell. The EcoSense EC30A pen-style instrument features an easy-to-use interface, simple one-hand operation and user-replaceable electrode.

  • IP-67 waterproof housing
  • Automatic temperature compensation
  • 1- or 2-point calibration
  • Clear, easy-to-read display with on-screen instructions
  • Selectable units of measure for conductivity, TDS and temperature
  • Selectable or auto-ranging for conductivity or TDS
  • Hold feature locks readings on display
  • Low battery indicator
  • Last calibration GLP record
  • Easy to replace electrode cap

Specifications

  • Conductivity Range: 0.0μS to 19.90mS, with manual or auto ranging
  • Temperature Range: 0° to 99.5°C (32° to 212°F)
  • Languages: English
  • Battery life: >200 hour
  • User Calibratable: Yes

Warranty and Services

One year on instrument and electrode

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.50 (TDS)
Type Conductivity/TDS/Temperature Pen-style Instrument
Sensor Types Super-stable, four-electrode conductivity cell
Temperature Accuracy ±0.5°C (1°F)
Temperature (Metric) Range 0°C to 99.5°C
Warranty 1 year on instrument and electrode
For Use With (Application) Measuring conductivity, specific conductance, salinity, TDS and temperature
Measurement Ranges 0.0 μS to 19.90 mS (with manual or auto ranging); TDS: 0 mg/L to 10.00 g/L; Temperature: 0°C to 99.5°C
Probe Super-stable, four-electrode conductivity cell
Includes Four LR44 alkaline batteries
IP Rating IP67 Waterproof
Temperature Sensor Thermistor 10kilOhms at 25°C
Thermistor Included Yes
Model EcoSense EC30A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.