Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ MultiLab Line Benchtop IDS Conductivity Sensors

Catalog No. p-4653913 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Diameter (English):
0.47 in.
0.6 in.
Length (English) Cable:
59.05 in.
118.1 in.
Material:
Epoxy
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Cable Material
09-324-555 0.6 in. 59.05 in. Epoxy
09-324-556 0.6 in. 118.1 in. Epoxy
09-324-557 0.47 in. 59.05 in. Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-324-555 Supplier YSI™ Supplier No. 301710Y
Add to Cart
Add to Cart

Sensors maintain their calibration data and prevent recalibration

  • Intelligent digital sensor for measuring conductivity
  • Intelligent digital sensor store their own unique ID with serial number and calibration data
  • Plug and play connectivity with all MultiLab instruments
  • Automatic sensor recognition with digital signal processing and data transfer

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Temperature) 0.2°C
Diameter (English) 0.6 in.
Diameter (Metric) 15.3 mm
Length (English) 4.7 in.
Length (Metric) 120 mm
Length (English) Cable 59.05 in.
Length (Metric) Cable 1.5 m
Material Epoxy
Range (Salinity) 0 to 70ppt
Range (TDS) 0 to 1999g/L
Temperature (English) Range 32°F to 212°F
Temperature (Metric) Range 0°C to 100°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.