Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ MultiLab Line Benchtop IDS pH Sensors

Catalog No. p-4653693 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Junction:
Ceramic
Fiber
Platinum Wire
Length (English) Cable:
59.05 in.
118.1 in.
Material:
Glass
Plastic
Temperature (English) Range:
32°F to 176°F
32°F to 212°F
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Length (English) Cable Material Temperature (English) Range
09-324-552 Ceramic 118.1 in. Plastic 32°F to 176°F
09-324-551 Fiber 118.1 in. Plastic 32°F to 176°F
09-324-553 Platinum Wire 59.05 in. Glass 32°F to 212°F
09-324-550 Fiber 59.05 in. Plastic 32°F to 176°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-324-552 Supplier YSI™ Supplier No. 103750Y
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sensors maintain their calibration data and prevent recalibration

  • Intelligent digital sensor store their own unique ID with serial number and calibration data
  • Digital double junction electrodes provide high accuracy measurements for laboratory work
  • Plug and play connectivity with all MultiLab instruments
  • Automatic sensor recognition with digital signal processing and data transfer

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Temperature) 0.2°C
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Junction Ceramic
Length (English) 4.7 in.
Length (Metric) 120 mm
Length (English) Cable 118.1 in.
Length (Metric) Cable 3 m
Material Plastic
Temperature (English) Range 32°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Warranty 1 Year
For Use With (Equipment) MultiLab Line benchtop meter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.