Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ ProPlus BOD pH Lab Kit

Catalog No. 09324522 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Connection Type:
USB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
09-324-522 USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-324-522 Supplier YSI™ Supplier No. 603166

missing translation for 'validMainframeMsg'

Includes

  • Pro Plus handheld
  • ProBOD probe
  • 5908 cap membrane kit (1.25 mil PE)
  • Lab pH sensor
  • Lab dock and US power supplies
  • US power supply for saddle
  • US power supply for BOD probe

EPA approved for drinking water and wastewater compliance reporting.

  • For use in laboratory or field
  • US version
TRUSTED_SUSTAINABILITY

Specifications

Type ProPlus BOD pH Meter Kit
Display Type LCD
Connection Type USB
Range 0.00 to 90 'mg/L
Resolution 0.01 mg/L
Temperature (English) Operating 14°F to 140°F
Temperature (Metric) Operating -10°C to +60°C
Accuracy ±0.2%
For Use With (Application) Used to measure dissolved oxygen for BOD measurement.
Includes
  • Pro Plus handheld
  • ProBOD probe
  • 5908 cap membrane kit (1.25 mil PE)
  • Lab pH sensor
  • Lab dock and US power supplies
  • US power supply for saddle
  • US power supply for BOD probe
Width (English) 3.3 in.
Width (Metric) 8.3 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Depth (English) 2.2 in.
Depth (Metric) 5.6 cm
Weight (English) 1.05 lb.
Weight (Metric) 0.475 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.