Learn More
Description
Includes
Pro20 dissolved oxygen handheld meter, ProBOD self-stirring probe, 5908 cap membrane kit (1.25 mil PE membranes), Lab dock, US power supply, US power supply for BOD probe
- Self-stirring BOD probe
- One Touch Cal allows easy DO calibrations within 3 seconds with the press of a button
- Automatic barometric pressure compensation
- Stores 50 data sets
- Graphic, backlit display and glow in the dark keypad
- Tough, IP67, impact-resistant, waterproof case even without battery cover
- Rubber over molded case provides extra durability
- Military spec connectors
- Quick response times; 95% response time in approximately 8 seconds with standard membrane
- Multiple languages include English, Spanish, French, and German
Specifications
- Range: 0 to 50mg/L
- Resolution: 0.01 or 0.1mg/L (user selectable)
- Accuracy: 0 to 20mg/L, ±2% of the reading or ±0.2mg/L, whichever is greater; 20 to 50mg/L, ±6% of the reading
- Power: two alkaline C-cells
- Battery Life: 400 hours
- Dimensions (D x W x L): 2.3 x 8.3 x 21.6cm
- Weight: 475g
Certifications
RoHS, CE, WEEE, IP67 waterproof, 1-meter drop test
Warranty and Services
3-years on instrument and 2-years for cable
Specifications
Specifications
| Includes | Pro20 dissolved oxygen handheld meter, ProBOD self-stirring probe, 5908 cap membrane kit (1.25 mil PE membranes), Lab dock, US power supply, US power supply for BOD probe |
| Sensor Types | Self-stirring BOD probe |
| Display Type | Graphic |
| Backlight Option | Yes |
| Memory | Stores 50 data sets |
| Certifications/Compliance | RoHS, CE, WEEE, IP67 waterproof, 1-meter drop test |
| IP Rating | IP67 |
| Weight (Metric) | 475 g |
| Warranty | 3-years on instrument and 2-years for cable |
| Keypad | Glow in the dark keypad |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.