Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Pro2030 Field Kits

Catalog No. 09324516 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Includes:
Polarographic DO/Cond Probe, 4m
Accuracy (Conductivity):
±1% or 1μS/cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Accuracy (Conductivity)
09-324-516 Polarographic DO/Cond Probe, 4m ±1% or 1μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-324-516 Supplier YSI™ Supplier No. 603174

missing translation for 'validMainframeMsg'

Specifications

Includes Polarographic DO/Cond Probe, 4m
Accuracy (Conductivity) ±1% or 1μS/cm
Temperature Compensation 0°C to 45°C
Accuracy (Salinity) ±1% or 0.1 ppt
Accuracy (TDS) Temperature and conductivity dependent
Temperature Range (Metric) -5°C to +55°C
Accuracy (Temperature) ±0.2°C
Certifications/Compliance RoHS, CE, WEEE, IP-67, 1-meter drop test
Weight (Metric) 475 g
Weight (English) 1.05 lb.
Warranty 3 Years Instrument, 2 Years Cable, 1 Year Polarographic Sensor, 6 Months Galvanic Sensors
Width (English) 3.25 in.
Battery Type Alkaline
Battery Life 400 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.