Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ ScienceLine Temperature Sensor, Temp 135

Catalog No. 15177845 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Temperature (Metric) Range:
-30°C to +135°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Range
15-177-845 -30°C to +135°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-177-845 Supplier YSI™ Supplier No. 400363
Add to Cart
Add to Cart

Stainless-steel benchtop sensor measures 12cm.

  • For use with pH electrodes and other ISEs that do not have a built-in temperature sensor
  • For TruLab Instruments
  • Provides fast temperature measurements
  • One banana plug
  • User replaceable

Specifications

  • Temperature Range: -30° to +135°C (-22° to +275°F)
  • NTC: 30 kOhm
  • Length: 120mm
  • Dia.: 4mm

Compliance

GLP compliant

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Type ScienceLine Temp 135 Temperature Sensor
For Use With (Application) Measuring temperature
Includes SMEK plug head, one banana plug
Length (Metric) 12 cm
Material Stainless Steel
Temperature (Metric) Range -30°C to +135°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.