Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Truline Ammonia Electrode Kit

Catalog No. 09324573 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
09-324-573 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-324-573 Supplier YSI™ Supplier No. 400365
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Gas-sensing ammonia combination ISE, two membrane modules (replaceable/refillable), 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard

Uses gas-sensing technology.

  • Features an integrated reference and BNC connection
  • For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
  • Ammonia ISE Range: 0.02 to 17000mg/L
  • Combination, refillable electrodes
  • User calibratable and replaceable

Specifications

  • Operating Temperature: -50° to +100°C (23° to 212°F)
  • Parameters Measured: Ammonium
  • 3 ft. Cable

Compliance

EPA approved for wastewater compliance reporting of ammonia.

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Applications Wastewater, aquaculture, agriculture, industrial; pH shift cause by ammonia gas is correlated to concentration
Connector Types BNC
Filling Solution Type Reference/Electrode Filling
Internal Reference Double Junction
Length (English) Cable 3 ft.
Operating Range (Metric) 0.02 to 17,000mg/L NH3
Temperature (English) Operating 23° to 212°F
pH Range ≥pH 11 for gaseous NH3
Interferences Few, volatile amines
Electrode Gas-sensing
For Use With (Equipment) TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
Temperature (Metric) Operating -50°C to +100°C
Type Ammonia Electrode Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.