Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Truline Cadmium Electrode Kit

Catalog No. 09324576 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
09-324-576 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-324-576 Supplier YSI™ Supplier No. 400382

missing translation for 'validMainframeMsg'

Includes

Solid state combination ISE with refillable reference, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard

Solid state technology.

  • Features an integrated reference and BNC connection
  • For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
  • Epoxy body with double junction reference
  • Range: 0.1 to 11,200mg/L
  • Combination, refillable electrodes
  • User calibratable and replaceable

Specifications

  • pH Range: 2 to 8
  • Operating Temperature: -50° to +100°C (23° to 212°F)
  • Parameters Measured: Cadmium
  • 3 ft. Cable
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial, environmental
Connector Types BNC
Filling Solution Type Reference/Electrode Filling
Internal Reference Double Junction
Length (English) Cable 3 ft.
Material Epoxy
Operating Range (Metric) 0.1 to 11,200mg/L Cd2+
Temperature (English) Operating 23° to 212°F
pH Range 2 to 8
Interferences Hg2+, Ag+, Cu2+, Pb2+
Electrode Solid state
For Use With (Equipment) TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
Temperature (Metric) Operating -50°C to +100°C
Type Cadmium Electrode Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.