Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Truline Sodium Electrode Kit

Catalog No. 09324587 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
09-324-587 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-324-587 Supplier YSI™ Supplier No. 400439
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Refillable Sodium Combination ISE with glass sensor, 30mL fill solution, 30mL ISA solution, small 30mL bottle of high (1000mg/L) standard

Glass sensor technology.

  • Features an integrated reference and BNC connection
  • For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
  • Epoxy body with double junction reference
  • Range: 0.1 to 23,000mg/L
  • Combination, refillable electrodes
  • User calibratable and replaceable

Specifications

  • pH Range: >9
  • Operating Temperature: -50° to +100°C (23° to 212°F)
  • Parameters Measured: Sodium
  • 3 ft. Cable
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial, agriculture, power, food/beverage
Connector Types BNC
Filling Solution Type Reference/Electrode Filling
Internal Reference Double Junction
Length (English) Cable 3 ft.
Material Epoxy
Operating Range (Metric) 0.1 to 23,000mg/L Na+
Temperature (English) Operating 23° to 212°F
pH Range >9
Interferences H+, K+
Electrode Glass sensor
For Use With (Equipment) TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
Temperature (Metric) Operating -50°C to +100°C
Type Sodium Electrode Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.