Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 Cuvette Conditioner

Catalog No. 23601609 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Quantity:
2 L Bottle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-601-609 2 L Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-609 Supplier HORIBA Supplier No. 3200650203
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 Cuvette Conditioner EX used to condition cuvettes

  • Used to condition cuvettes

Specifications

Description Cuvette conditioner EX used to condition cuvettes
For Use With (Equipment) Used on Yumizen C1200 Clinical Chemistry Analyer
Quantity 2 L Bottle
Height (English) 8 in.
Height (Metric) 20.32 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Voltage 0/1 V
Weight (English) 2.21 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.