Learn More
Description
- Electrode used for testing
Specifications
Specifications
| Type | Sodium Electrode |
| Description | Sodium electrode used to test for Na |
| For Use With (Equipment) | Used on Yumizen C1200 Clinical Chemistry Analyzer |
| Height (English) | 3 in. |
| Height (Metric) | 7.62 cm |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
| Voltage | 0/1 V |
| Weight (English) | 0.2 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.