Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 Electrode

Catalog No. 23601607 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Type:
Chloride Electrode
Potassium Electrode
Reference Electrode
Sodium Electrode
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
23-601-607 Reference Electrode
23-601-604 Sodium Electrode
23-601-605 Potassium Electrode
23-601-606 Chloride Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-601-607 Supplier HORIBA Supplier No. 3200661867

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Yumizen C1200 Electrode used for testing

  • Electrode used for testing

Specifications

Type Reference Electrode
Description Reference electrode used with Na, K and Cl electrodes
For Use With (Equipment) Used on Yumizen C1200 Clinical Chemistry Analyzer
Height (English) 3 in.
Height (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Voltage 0/1 V
Weight (English) 0.2 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.