Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 Incubation Bath Oil (1 Gallon)

Catalog No. 23601625 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Quantity:
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-601-625 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-625 Supplier HORIBA Supplier No. 5300000859
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 Incubation Bath Oil (1 Gallon) used to control temperature around cuvettes

  • Used to control temperature around cuvettes

Specifications

Description Incubation bath oil for cuvettes
For Use With (Application) Used for Maintaining Temperature in Cuvettes
For Use With (Equipment) Used on Yumizen C1200 Clinical Chemistry Analyzer
Quantity 1 gal.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Voltage 0/1 V
Weight (English) 8.34 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.