Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 ISE Urine Standard Set

Catalog No. 23601603 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Quantity:
2 Pk. 100 mL Bottles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-601-603 2 Pk. 100 mL Bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-603 Supplier HORIBA Supplier No. 3200650194
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 ISE Urine Standard Set used to calibrate urine electrolytes

  • Used to calibrate urine electrolytes

Specifications

Description ISE Urine Standard used to calibrate ISE
For Use With (Equipment) Used with ISE Module on Yumizen C1200 Clinical Chemistry Analyzer
Quantity 2 Pk. 100 mL Bottles
Height (English) 4 in.
Height (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Voltage 0/1 V
Weight (English) 6.76 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.