Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 L Ring Set

Catalog No. 23601623 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Description:
1 mm L ring
5 mm L ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
23-601-623 5 mm L ring
23-601-622 1 mm L ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-601-623 Supplier HORIBA Supplier No. 3200660165
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 L Ring Set consumable item

  • Consumable item
  • O ring set for Yumizen C1200

Specifications

Description 5 mm L ring
For Use With (Application) Secure From Leakage
For Use With (Equipment) Used on Yumizen C1200 Clinical Chemistry Analyzer
Quantity 2 Pk. O-rings
Height (English) 1 in.
Height (Metric) 2.54 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Voltage 0/1 V
Weight (English) 5 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.