Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 Lamp Coolant C

Catalog No. 23601614 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Quantity:
400 mL Bottle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-601-614 400 mL Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-614 Supplier HORIBA Supplier No. 3200650195
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 Lamp Coolant C used to cool halogen lamp

  • Used to cool halogen lamp

Specifications

Description Lamp coolant used to cool halogen lamp
For Use With (Equipment) Used on Yumizen C1200 Clinical Chemistry Analyzer
Quantity 400 mL Bottle
Height (English) 4 in.
Height (Metric) 10.16 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Voltage 0/1 V
Weight (English) 13.4 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.