Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Yumizen C1200 Sample Probe

Catalog No. 23601617 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Yumizen C1200 Clinical Chemistry Analyzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
23-601-617 Yumizen C1200 Clinical Chemistry Analyzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-601-617 Supplier HORIBA Supplier No. 3200660168
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Yumizen C1200 Sample Probe consumable item

  • Consumable item
  • Sample probe used to dispense sample into cuvettes on Yumizen C1200

Specifications

For Use With (Application) Delivers Sample to Reaction Cuvettes
For Use With (Equipment) Yumizen C1200 Clinical Chemistry Analyzer
Height (English) 6 in.
Height (Metric) 15.24 cm
Width (English) 0.25 in.
Width (Metric) 0.635 cm
Voltage 0/1 V
Weight (English) 0.2 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.