Learn More
Description
- Ergonomic binocular viewing head with 0 to 35° tilting
- Magnification range 8X to 80X with distortion free optics long working distances and shadow free illumination to enhance productivity
- Widefield 10X/24 mm focusing eyepieces
- 0.8X to 8.0x zoom magnification range with 10:1 zoom ratio
- Magnification range 8X to 80X (with 10X eyepieces)
- Variable zoom magnification system with parallel optical axis (Galilean optical system; common main objective)
- Interpupillary distance adjustment 51 to 75 mm
- Click stops at 1, 2, 3, 4, 5, 6, 7 and 8X positions
- 1x plan achromat objective (N.A. 0.09) with optional 0.3x 0.5X and 2.0x
- 78 mm working distance
- Airtight and anti mold design
- Shipping size 17 x 13 x 11 in.
- Shipping weight 8 lb.
Specifications
Specifications
| Magnification Power | 8X to 80X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular, 35° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/24 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
