Learn More
Description
- Binocular viewing head with 45° viewing angle
- 1.0x glass lens shield
- Trinocular with fixed 50:50 light split, eyepieces:camera port
- Widefield 10X/22 mm focusing eyepieces
- 0.67x to 4.5x zoom magnification range
- 6.7:1 zoom ratio
- Magnification range 6.7X to 45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4, and 4.5; with adjustable zoom range limits
- Interpupillary distance adjustment 52 to 76 mm
- Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
- Working distance 110 mm (1x or no auxiliary lens)
- Airtight and anti mold design
Specifications
Specifications
| Includes | Articulating Arm Stand |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular |
| Lighting Type | None |
| Eyepiece | 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
