Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UNITRON Z645 Trinocular Zoom Stereo Microscope
SDP

Catalog No. 01189358 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Includes:
Advanced Diascopic Stand
Ball Bearing Boom Stand
LED Diascopic Stand
LED Stand
Plain Focusing Stand
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-189-358 Plain Focusing Stand
01-189-315 LED Diascopic Stand
01-189-326 Advanced Diascopic Stand
01-189-338 LED Stand
01-189-339 Ball Bearing Boom Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-189-358 Supplier UNITRON Supplier No. 13530
Add to Cart
Add to Cart

Ideal for industrial inspection, assembly, quality control, OEM, research, and education applications requiring greater range.

  • Trinocular viewing head with 45° viewing angle
  • 1.0x glass lens shield (listed twice in each but same feature)
  • Trinocular with fixed 50:50 light split (eyepieces : camera port)
  • Widefield 10X/22 mm focusing eyepieces
  • 0.67x to 4.5x zoom magnification range
  • 6.7:1 zoom ratio
  • Magnification range 6.7X to 45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4, 4.5
  • Adjustable zoom range limits
  • Interpupillary distance adjustment 52 mm to 76 mm
  • Field of view 32.8 mm to 4.8 mm (with 1x or no auxiliary lens)
  • Working distance 110 mm (with 1x or no auxiliary lens)

Specifications

Includes Plain Focusing Stand
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Trinocular
Lighting Type None
Eyepiece 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.