Learn More
UNITRON Z645 Zoom Stereo Microscope, Binocular, Articulating Arm Stand, 0.5X Aux Objective
Shop All ACCU-SCOPE Products

Description
- High-performance binocular zoom stereo microscope on articulating arm stand, featuring 6.7X-45X magnification.
- Binocular viewing head with 45° viewing angle
- 1.0x glass lens shield
- Widefield 10X/22 mm focusing eyepieces
- 0.67X- 4.5X zoom magnification range
- 6.7:1 Zoom ratio
- Magnification range 6.7X-45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5; with adjustable zoom range limits
- Interpupillary Distance Adjustment 52 to 76 mm
- Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
- 177 mm working distance
- Includes Quadrant LED ring light with external intensity and quadrant control
- Articulating Arm with lockable 14.5 in. vertical motion range and 3 scannable range
- Horizontal or vertical c-clamp mount
- Bonder Arm (E-Arm)
- Airtight and anti-mold design
- Shipping weight 25 lb.
Specifications
Specifications
| Includes | Quad LED Ring Light |
| Voltage | 12 V |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular |
| Lighting Type | None |
| Eyepiece | 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.