Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UNITRON Z645 Zoom Stereo Microscope, Binocular, Articulating Arm Stand, 0.5X Aux Objective
SDP

Catalog No. 01189325 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Includes:
LED140 Ring Light
Quad LED Ring Light
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-189-325 LED140 Ring Light
01-189-316 Quad LED Ring Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-189-325 Supplier UNITRON Supplier No. 135072
Add to Cart
Add to Cart

Ideal for industrial inspection, assembly, quality control, OEM integration, research, and education requiring greater range.

  • High-performance binocular zoom stereo microscope on articulating arm stand, featuring 6.7X-45X magnification.
  • Binocular viewing head with 45° viewing angle
  • 1.0x glass lens shield
  • Widefield 10X/22 mm focusing eyepieces
  • 0.67X- 4.5X zoom magnification range
  • 6.7:1 Zoom ratio
  • Magnification range 6.7X-45X (with 10X eyepieces), with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5; with adjustable zoom range limits
  • Interpupillary Distance Adjustment 52 to 76 mm
  • Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
  • 177 mm working distance
  • Includes Quadrant LED ring light with external intensity and quadrant control
  • Articulating Arm with lockable 14.5 in. vertical motion range and 3 scannable range
  • Horizontal or vertical c-clamp mount
  • Bonder Arm (E-Arm)
  • Airtight and anti-mold design
  • Shipping weight 25 lb.

Specifications

Includes LED140 Ring Light
Voltage 100/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular
Lighting Type None
Eyepiece 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.