Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UNITRON Z645 Zoom Stereo Microscope, Binocular, Boom Stand, 0.5X Aux Objective
SDP

Catalog No. 01189332 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Includes:
LED140 Ring Light
Quad LED Ring Light
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-189-332 Quad LED Ring Light
01-189-317 LED140 Ring Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-189-332 Supplier UNITRON Supplier No. 135051
Add to Cart
Add to Cart

Ideal for industrial inspection, assembly, quality control, OEM integration, research, and education requiring greater range.

  • High performance binocular zoom stereo microscope on boom stand featuring 6.7X to 45X magnification
  • Binocular viewing head with 45° viewing angle
  • 1.0x glass lens shield
  • Widefield 10X/22 mm focusing eyepieces
  • 0.67x to 4.5x zoom magnification range
  • 6.7:1 zoom ratio
  • Magnification range 6.7X to 45X (with 10X eyepieces) with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5 with adjustable zoom range limits
  • Interpupillary distance adjustment 52 to 76 mm
  • Field of view 32.8 to 4.8 mm (1x or no auxiliary lens)
  • 177 mm working distance
  • Includes quadrant LED ring light (CAT 15854) with external intensity and quadrant control
  • Boom stand with Delrin™ insert on focus block for smooth precise movement (bonder arm E Arm)
  • Base dimensions 254 x 254 mm (10 x 10 in.)
  • Vertical post dimensions 365 mm
  • Horizontal post dimensions 518 mm
  • Weight 39 lb.
  • Airtight and anti mold design
  • Shipping weight 50 lb.

Specifications

Includes Quad LED Ring Light
Voltage 12 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular
Lighting Type None
Eyepiece 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.