Learn More
Description
- Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
- Widefield 10x/20 mm focusing eyepieces
- 0.7x to 3.0x zoom magnification range
- 4.3:1 Zoom ratio
- Magnification range 7x to 30x (with 10x eyepieces)
- Interpupillary distance adjustment 52 mm to 75 mm
- 97 mm working distance
- Pole stand with 12 in. vertical post. Adjustable rack and pinion focus mount provides users with maximum flexibility for looking at large size samples
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes
Specifications
Specifications
| Magnification Power | 7X to 30X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
