Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Z730 Trinocular Zoom Stereo Microscope on Plain Focusing Stand
SDP

Catalog No. 01189266 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-266 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-266 Supplier ACCU-SCOPE™ Supplier No. 13230
Only null left
Add to Cart
Add to Cart

The UNITRON™ Z730 model 13230 features a trinocular viewing head, 0.7x to 3.0x zoom range, inclined at 45°, 97 mm working distance, interpupillary distance adjustable from 52 to 75 mm, glass lens shield, WF10x focusing eyepieces, 20 mm field of view, and plain focusing stand with 125 mm black and white stage plate.

  • Available with binocular viewing body with eyetubes inclined at 45°, or trinocular viewing body with eyetubes inclined at 45°
  • Widefield 10x/20 mm focusing eyepieces
  • 0.7x to 3.0x zoom magnification range
  • 4.3:1 Zoom ratio
  • Magnification range 7x to 30x (with 10x eyepieces)
  • Interpupillary distance adjustment 52 mm to 75 mm
  • 97 mm working distance
  • LED stand with variable LED incident and transmitted illumination, focusing stand with stage clips, universal power supply
  • 100 mm clear glass, black and white stage plates
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z730 series microscopes

Specifications

Magnification Power 7X to 30X
Objective Types Zoom Stereo
Head Style Trinocular, 45° Inclined
Lighting Type None
Eyepiece WF 10X/20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.