Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo on LED Incident and Transmitted Focusing Stand PROMO
SDP

Catalog No. 01189296PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-296PM Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-296PM Supplier ACCU-SCOPE™ Supplier No. 13101PM

Binocular head and LED incident and transmitted illumination for clear viewing and consistent measurement results.

  • Available with binocular viewing head with 45° viewing angle or trinocular viewing head with 45° viewing angle
  • Fixed glass lens shield
  • Widefield 10x 22 mm focusing eyepieces
  • 0.8x to 5.0x zoom magnification range
  • 6.3 1 zoom ratio
  • Magnification range 8x to 50x with 10x eyepieces with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment 52 mm to 75 mm
  • Field of view 27.5 mm to 4.4 mm
  • 115 mm working distance
  • LED stand with variable LED incident and transmitted illumination, focusing stand with stage clips
  • 100 mm clear glass, black and white stage plates
  • Universal power supply
  • Airtight and anti mold design
  • Note Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes

Specifications

Voltage 100/240 V
Magnification Power 8X to 50X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.