Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope on E-LED Stand
SDP

Catalog No. 01189285 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-285 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-285 Supplier ACCU-SCOPE™ Supplier No. 13108
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The UNITRON™ Z850 series 13108 features a binocular head with E-LED stand, best-in-class 8x to 50x magnification range with click-stops at 1x, 2x, 3x, 4x and 5x to ensure quick and consistent measurement results, 115 mm working distance allows easy access to specimens.

  • Available with Binocular viewing head with 45° viewing angle, or Trinocular viewing head with 45° viewing angle
  • Fixed glass lens shield
  • Widefield 10x/22 mm focusing eyepieces
  • 0.8x to 5.0x zoom magnification range
  • 6.3:1 zoom ratio
  • Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
  • Interpupillary distance adjustment: 52 mm to 75 mm
  • Field of view: 27.5 mm to 4.4 mm
  • 115 mm working distance
  • E-LED stand with variable reflected and transmitted illumination
  • 4 in. (100 mm) of continuously smooth focus travel.
  • Reflected and transmitted LED illuminators can be used independently or simultaneously, providing homogenous daylight.
  • LED light sources are UV and IR free, and offer service life of approximately 50,000 hours
  • Black, white, and clear glass stage plates
  • Airtight and anti-mold design
  • Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes

Specifications

Voltage 100/240 V
Magnification Power 8X to 50X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.