Learn More
ACCU-SCOPE™ Z850 Series Binocular Zoom Stereo Microscope on Flex Arm Stand
Shop All ACCU-SCOPE Products

Description
- Available with Binocular viewing head with 45° viewing angle, or Trinocular viewing head with 45° viewing angle
- Fixed glass lens shield
- Widefield 10x/22 mm focusing eyepieces
- 0.8x to 5.0x zoom magnification range
- 6.3:1 zoom ratio
- Magnification range 8x to 50x (with 10x eyepieces), with click stops at 1x, 2x, 3x, 4x and 5x
- Interpupillary distance adjustment: 52 mm to 75 mm
- Field of view: 27.5 mm to 4.4 mm
- 115 mm working distance
- Articulating arm with lockable 14.5 in. vertical motion range and 3 ft. scannable range
- Horizontal or vertical c-claMP mount
- Bonder Arm (E-Arm)
- Airtight and anti-mold design
- Note: Excelis™ HDS and Excelis™ HDS Lite cameras are not recommended for use with the Z850 series microscopes
Specifications
Specifications
| Magnification Power | 8X to 50X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | None |
| Eyepiece | WF 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.